Paper Towel Dispenser, Motion Activated
- Mfr # 771828
- Zoro # G614741976
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Motion Activated
Paper Towel Type
Continuous Roll
Core Dia.
1 15/16 in
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 771828
- Zoro #
- G614741976
- UPC #
- 10073286639179
- Country of Origin
- United States
Dimensions
- Core Dia.
- 1 15/16 in
- Dispenser Height
- 15 15/16 in
- Paper Towel Width
- 8 in
- Dispenser Depth
- 9 5/16 in
- Dispenser Width
- 12 5/16 in
- Battery Size
- D
- Fits Chest Size
- Adjustable Towel Length, Locking Cover, Valet or On-Demand Dispensing Modes
Description
Paper Towel Dispensers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.