Zoro Homepage

Paper Towel Dispenser, Plastic, Black

  • Mfr # 552528

  • Zoro # G914923393


product price: $45.89
/ea

Key Features

Dispenser Operation
Pull
Paper Towel Type
Multifold
Core Dia.
Not a Roll
Dispenser Material
Plastic
Dispenser Capacity
(270) Multifold, (410) Multifold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552528
Zoro #
G914923393
UPC #
10073286645651
Country of Origin
Poland

Dimensions

Core Dia.
Not a Roll
Dispenser Height
28 3/4 in
Dispenser Width
14 5/8 in
Paper Towel Width
7 7/8 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Multifold
Dispenser Material
Plastic
Dispenser Capacity
(270) Multifold, (410) Multifold
Automatic/Manual
Manual
ADA Compliance
Yes
Features
Compressed Hand Towel Refills For 250% More Towels, Continuous Hand Towel System
Dispenser Color
Black
Ligature Resistant
No
Dispenser Mounting
Wall
Compatible Mfg. Model Number
105065, 105066
Sublease Requirement
Sublease Not Required
Product Series
H5
Color
Black

Description

Paper Towel Dispenser, Paper Towel Type Multifold, Manual, H5 PeakServe(R), Proprietary, Pull, Plastic, Paper Towel Width 7 7/8 in, Core Dia. Not a Roll, Black, Dispenser Mounting Wall, Dispenser Capacity (270) Multifold, (410) Multifold, Dispenser Height 28 3/4 in, Dispenser Width 14 5/8 in, Compatible Grainger Part Number 833DD7, 833DD8, Compatible Mfg. Model Number 105065, 105066, Sublease Not Required, Ligature Resistant No, ADA Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.