Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towel Dispenser, Plastic, White

  • Mfr # 5511202

  • Zoro # G914923362


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Core Dia.
1 1/2 in
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll with Stub Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5511202
Zoro #
G914923362
UPC #
10073286629767
Country of Origin
China

Dimensions

Core Dia.
1 1/2 in
Paper Towel Width
7 3/4 in
Dispenser Width
13 in
Dispenser Height
14 1/2 in
Battery Size
D

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll with Stub Roll
Automatic/Manual
Automatic
Compatible Mfg. Model Number
290088, 290089, 290092A, 290094, 290095, 290096
Sublease Requirement
Sublease Not Required
Dispenser Mounting
Wall
Ligature Resistant
No
Features
Adjustable Towel Length, LED Refill Indicator, One-at-a-Time Dispensing
Dispenser Color
White
ADA Compliance
Yes

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, H1 Tork Matic(R), Proprietary, Motion Activated, Plastic, Paper Towel Width 7 3/4 in, Core Dia. 1 1/2 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 14 1/2 in, Dispenser Width 13 in, Compatible Grainger Part Number 833DA9, 833DC0, 833DC1, 833DC2, 833DC3, 833DC4, Compatible Mfg. Model Number 290088, 290089, 290092A, 290094, 290095, 290096, Sublease Not Required, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.