Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towel Dispenser, Push Lever

  • Mfr # 84TR

  • Zoro # G114741896


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Push Lever
Paper Towel Type
Hardwound
Core Dia.
1-7/8 in
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll with Stub Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84TR
Zoro #
G114741896
UPC #
10073286617542
Country of Origin
China

Dimensions

Core Dia.
1-7/8 in
Dispenser Depth
9 1/4 in
Dispenser Height
15 1/2 in
Dispenser Width
13 in
Paper Towel Width
7 7/8 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Push Lever
Paper Towel Type
Hardwound
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll with Stub Roll
Automatic/Manual
Manual
Features
Viewing Window
Dispenser Color
Black
ADA Compliance
Yes
Batteries Required
No
Compatible Mfg. Model Number
214405, RB10002, RB800, RB8002, RK1000, RK8002, RK800E
Ligature Resistant
No
Number of Batteries Included
0
Warranty
1 yr
Dispenser Mounting
Wall
Includes
(1) Key
Includes Batteries
No
Product Series
H21
Color
Smoke

Description

Paper Towel Dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.