Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towel Dispenser, Universal, Pull

  • Mfr # 553128

  • Zoro # G214741901


product price: $25.15
/ea

Key Features

Dispenser Operation
Pull
Paper Towel Type
Multifold
Core Dia.
Not a Roll
Dispenser Material
Plastic
Dispenser Capacity
(200) Multifold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553128
Zoro #
G214741901
UPC #
10073286668919
Country of Origin
Mexico

Dimensions

Core Dia.
Not a Roll
Dispenser Width
11 7/8 in
Dispenser Height
11 5/8 in
Dispenser Depth
4 in
Paper Towel Width
8 3/8 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Multifold
Dispenser Material
Plastic
Dispenser Capacity
(200) Multifold
Automatic/Manual
Manual
ADA Compliance
Yes
Includes
(1) Key
Dispenser Mounting
Wall
Dispenser Color
Black
Number of Batteries Included
0
Ligature Resistant
No
Warranty
1 yr
Compatible Mfg. Model Number
420590, 424834
Batteries Required
No
Features
One-at-a-Time Dispensing
Includes Batteries
No
Product Series
H2
Color
Black

Description

Paper Towel Dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.