Zoro Homepage

Paper Towel Dispenser, Universal, Pull

  • Mfr # 772828

  • Zoro # G514742004


product price: $64.25
/ea

Key Features

Dispenser Operation
Pull
Paper Towel Type
Hardwound
Core Dia.
1 15/16 in
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772828
Zoro #
G514742004
UPC #
10073286639216
Country of Origin
United States

Dimensions

Core Dia.
1 15/16 in
Dispenser Height
16 in
Paper Towel Width
8 in
Dispenser Depth
9 3/8 in
Dispenser Width
12 3/8 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll
Automatic/Manual
Manual
ADA Compliance
Yes
Compatible Mfg. Model Number
8030630, 8031000, 8031050, 8031300, 8031400, 8031500, 8031600, 8031900, 8038050
Warranty
1 yr
Includes
(1) Key
Ligature Resistant
No
Batteries Required
No
Number of Batteries Included
0
Features
Translucent Cover
Dispenser Color
Black
Dispenser Mounting
Wall
Includes Batteries
No
Product Series
H80
Color
Black

Description

Paper Towel Dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.