Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork Paper Wiper Plus White W2, 2 x 300 Sheets, 192128, PK2

  • Mfr # 192128

  • Zoro # G903665983


product price: $75.59
/pk 2, $37.80/ea
Free Shipping & Returns

Key Features

Material
Paper/DRC
Color
White
Sheet Size
9.8 in x 15.2 in
Container Type
Roll
Number of Sheets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192128
Zoro #
G903665983
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9.8 in x 15.2 in
Roll Length
380 ft
Length
15.2"
Width
9.8"
Core Dia.
3"
Sheet Length
15.2 in
Sheet Width
9.8 in
Roll Dia.
9.25"
Size
3"

Details

Item
Centerfeed Wipers
Material
Paper/DRC
Color
White
Container Type
Roll
Number of Sheets
1
Ply
1
Fragrance
Unscented
Uses Dispenser
TorkĀ® W2 Maxi Centerfeed Dispensers - 653028, 653020
Paper Towel Type
Center Pull
Standards
HACCP International Certified; NSF P1 Certified
Application
Wiping
Dirt Types
Dirt; Dust; General Purpose; Liquids; Spills
Capacity
8.2 lbs
Scent
Unscented
Applicable Material
Multiple
Packaging Type
Roll
Dispenser Capacity
8.2 lbs
Wipes per Container
300
Surfaces for Use On
Multiple
Targeted Pathogens
Dirt; Dust; General Purpose; Liquids; Spills

Description

Tork Paper Wiper Plus is a multipurpose paper towel that is ideal for picking up liquid and hand wiping. This product features a 1/4 format that allows for efficient use of the entire wiper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.