Shop TORK

PaperTowelDispenser, 1Roll, Blk, 8"D

  • Mfr # 5511284
  • Zoro # G216261377

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
H1
Core Dia.
1 1/2 in
Dispenser Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5511284
Zoro #
G216261377
UPC #
10073286668865
Country of Origin
China

Dimensions

Core Dia.
1 1/2 in
Dispenser Width
13 in
Paper Towel Width
7 11/16 in
Dispenser Depth
8 in
Battery Size
D
Dispenser Height
14 1/2 in
Fits Chest Size
Adjustable Towel Length, One-at-a-Time Dispensing, LED Refill Indicator, Lockable Top Opening

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
H1
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
(1) Roll
Automatic/Manual
Automatic
Sublease Requirement
Sublease Not Required
Features
Adjustable Towel Length, One-at-a-Time Dispensing, LED Refill Indicator, Lockable Top Opening
Includes Batteries
No
Dispenser Color
Black
Number of Batteries Included
0
Ligature Resistant
No
Compatible Mfg. Model Number
290088, 290089, 290092A, 290094, 290095, 290096
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Ply
1
Dispenser Mounting
Wall
Warranty
Limited Lifetime Warranty
Finish
Plastic
Battery Type
Alkaline
ADA Compliance
Yes
Includes
Key, Adjustable Paper Length Setting, Low Paper Indicator
Batteries Required
Yes
Green Certification or Other Recognition
EU Ecolabel
Series
H1 Tork Matic(R)

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, H1 Tork Matic(R), Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 7 3/4 in, Core Dia. 1 1/2 in, Black, Finish Plastic, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 14 1/2 in, Dispenser Width 13 in, Dispenser Depth 8 in, Compatible Grainger Part Number 833DA9, 833DC0, 833DC1, 833DC2, 833DC3, 833DC4, Compatible Mfg. Model Number 290088, 290089, 290092A, 290094, 290095, 290096

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.