
PeakServe Continuous Recessed Cabinet Hand Towel Adapter, 14.37 x 4.29 x 17.72, White (Discontinued)
- Mfr # 552521
- Zoro # G505731604
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
552521
Zoro #
G505731604
UPC #
-
Country of Origin
Poland
Dimensions
Dispenser Height
17.72 in
Paper Towel Width
14.37"
Width
14.37 in
Dispenser Depth
4.29 in
Details
Dispenser Operation
Continuous® Towel Dispenser
Dispenser Material
Plastic
Dispenser Capacity
1,000 Towels
Dispenser Color
White
ADA Compliance
LEED Applicable
Compatible Mfg. Model Number
Tork® H5 Hand Towel Rolls - 105065
Description
Tork PeakServe Continuous Hand Towel Adapter Dispenser is designed for stainless steel recessed paper towel cabinets. Installs in minutes to improve capacity without extensive renovation. It's the latest innovation designed for high-traffic washrooms where staff needs to maximize cleaning time and maintain a good flow of guests. Compatible with Tork PeakServe Continuous hand towels, the system offers very high capacity, which can be dispensed quickly and without interruption to keep the flow. The compressed refills are fast to fill, can be topped up at any time and are easy to store and transport, enabling staff to focus on cleaning, not refilling. Towels served in three seconds for washroom flow with no hold ups for guests. Compression means more hand towels, preventing unexpected run outs as compared to traditional towel systems. Top up with hand towels when it suits you. More flexibility means more time to clean. Taking a towel is always smooth and easy with our patented Continuous hand towel system. EasyCube compatible.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.