
Tork PeakServe Large Recessed Cabinet Paper Hand Towel Adapter H5, High-Capacity, 552522 (Discontinued)
- Mfr # 552522
- Zoro # G105731578
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552522
Zoro #
G105731578
UPC #
-
Country of Origin
Poland
Dimensions
Dispenser Depth
4.29 in
Depth
4.29"
Width
14.37"
Dispenser Height
20.828125 in
Height
20.35"
Paper Towel Width
14.37 in
Details
Item
Hand Towel Adapter
Dispenser Material
Plastic
Color
White
Dispenser Capacity
1,230 Towels
Dispenser Color
White
Finish
Stainless Steel
For Use With
Tork® H5 Hand Towel Rolls 105065
Capacity
1,230 Towels
Type
Continuous® Towel Dispenser
Compatible Mfg. Model Number
105065
Standards
LEED Applicable
Description
Tork PeakServe Continuous Hand Towel Adapter Dispenser is designed for stainless steel recessed paper towel cabinets. Installs in minutes to improve capacity without extensive renovation. It's the latest innovation designed for high-traffic washrooms where staff needs to maximize cleaning time and maintain a good flow of guests. Compatible with Tork PeakServe Continuous hand towels, the system offers very high capacity, which can be dispensed quickly and without interruption to keep the flow. The compressed refills are fast to fill, can be topped up at any time and are easy to store and transport, enabling staff to focus on cleaning, not refilling. Towels served in three seconds for washroom flow with no hold ups for guests. Compression means more hand towels, preventing unexpected run outs as compared to traditional towel systems. Top up with hand towels when it suits you. More flexibility means more time to clean. Taking a towel is always smooth and easy with our patented Continuous hand towel system. EasyCube compatible.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.