Zoro Homepage
This item is Discontinued.
Tork Perforated Roll Towels & Wipes, 2 Ply, 100 Sheets, 75 ft; 9", White, 30 PK 421900

Perforated Roll Towels & Wipes, 2 Ply, 100 Sheets, 75 ft; 9", White, 30 PK (Discontinued)

  • Mfr # 421900
  • Zoro # G4057774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421900
Zoro #
G4057774
UPC #
10073286647914
Country of Origin
United States

Dimensions

Sheet Size
11" x 9"
Roll Length
75 ft; 9"
Core Dia.
4.6"
Paper Towel Width
11"
Overall Length
20.75
Overall Width
13.625
Inside Diameter
1.665
Overall Height
22.75

Details

Paper Towel Type
Perforated Roll
Item
Towels & Wipes
Color
White
Number of Sheets
100
Ply
2
Industry Type
General Purpose
Green Environmental Attribute
0.5, Yes
Container Type
Roll
Material
Paper
Green Certification or Other Recognition
EPA, Green Seal
Sheets Per Roll
100
Application
Business, Industry
Recycled Content
1
Features (Not in FGL)
Wet Strength, Embossed, Chemical-free, Absorbent, Perforated, Chlorine-free
Weight
18.09102

Description

TorkĀ® Perforated Towel Roll, 2-Ply, 11 x 9, White, 100/Roll, 30 Roll/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.