
Tork Handi-Size Perforated Roll Towel White, Certified Compostable, 30 x 120 Towels, HB9201 (Discontinued)
- Mfr # HB9201
- Zoro # G4060190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB9201
Zoro #
G4060190
UPC #
10073286610482
Country of Origin
United States
Dimensions
Sheet Width
11 in
Sheet Length
6.75 in
Sheet Size
11 in x 6.75 in
Roll Dia.
5.2"
Roll Length
67.5 ft
Details
Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Number of Sheets
120
Ply
2
Container Type
Roll
Material
Paper
Green Certification or Other Recognition
EcoLogo Certified; NSF P1; EPA Certified
Green Environmental Attribute
Yes
Features
Embossed, Perforated, Soft, Absorbent
Application
General Purpose
Standards
EcoLogo Certified; NSF P1; EPA Certified
Compatible Mfg. Model Number
TM1616S, TM6120S, TM6510, TM1619, TS1636S, TM6511S, TM1616, TM6130S, TM1601A, TS1635S, TM6512, TM1602, TM6184, TS1639S, 240150, 2461200, 2465120, 2465110, 2465100
Dirt Types
General Purpose
Scent
Unscented
Applicable Material
Multiple
Capacity
21.6 lbs
Description
Tork Handi-Size Perforated Roll Towel White:
Tork Handi-Size paper towels feature special perforation so you can choose a half sheet or a full sheet, reducing waste and making each roll last longer. These high bulk paper towels are also extra absorbent, so you'll need fewer sheets to get the job done. They're certified compostable, which helps lower your impact on the environment, and they come in protective poly-packaging that keeps the rolls clean and compact during transportation and storage.
- •High-bulk, two-ply construction maximizes absorbency for superior spill holding with fewer towels.
- •Super strong and soft towels hold together even on tough jobs.
- •Compact poly wrapped protected packaging.
- •Good absorption for mopping up spills.
- •Perforated for easy sheet separation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.