Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Perforated Roll Towels & Wipes, 2 Ply, 210 Sheets, 157.5 ft; 9", Natural, 12 PK HK1975A

Perforated Roll Towels & Wipes, 2 Ply, 210 Sheets, 157.5 ft; 9", Natural, 12 PK (Discontinued)

  • Mfr # HK1975A
  • Zoro # G4058763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK1975A
Zoro #
G4058763
UPC #
10073286617740
Country of Origin
United States

Dimensions

Sheet Size
11" x 9"
Roll Length
157.5 ft; 9"
Core Dia.
5.45"
Paper Towel Width
11"
Overall Length
21

Details

Paper Towel Type
Perforated Roll
Item
Towels & Wipes
Color
Natural
Number of Sheets
210
Ply
2
Industry Type
General Purpose
Material
Paper
Container Type
Roll

Description

TorkĀ® Universal Perforated Towel Roll, 2-Ply, 11 x 9, Natural, 210/Roll,12 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.