
Tork Jumbo Perforated Roll Towel White, Certified Compostable, 12 x 210 Towels, HB1995A (Discontinued)
- Mfr # HB1995A
- Zoro # G4059770
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB1995A
Zoro #
G4059770
UPC #
10073286617733
Country of Origin
United States
Dimensions
Sheet Width
11 in
Sheet Length
9 in
Sheet Size
11 in x 9 in
Roll Dia.
5.45"
Roll Length
157.5 ft
Core Dia.
1.7 in
Details
Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Number of Sheets
210
Ply
2
Green Certification or Other Recognition
EcoLogo Certified; NSF P1; EPA Compliant; Health Canada Certified
Container Type
Roll
Material
Paper
Standards
EcoLogo Certified; NSF P1; EPA Compliant; Health Canada Certified
Features
Jumbo Roll—High sheet count.
Application
General Purpose
Compatible Mfg. Model Number
TJ0912A, TJ0922A, TJ0928
Applicable Material
Multiple
Dirt Types
General Purpose
Scent
Unscented
Capacity
17 lbs
Description
Tork Jumbo Perforated Roll Towel:
These high bulk paper towels are perfect for mopping spills, wiping surfaces and cleaning. They're highly absorbent, so staff will need fewer sheets for each task and the roll will last longer. The jumbo roll has nearly double as many sheets as the standard roll, saving staff time on dispenser refills. These paper towels are also certified compostable, making them better for the environment, and they come in compact poly-wrapped packaging to make sure they stay clean and hygienic during transport and storage.
- •Perforated sheets with high-bulk, two-ply construction.
- •Maximum absorbency for spill holding power with fewer towels.
- •Strong and soft towels hold together even on tough jobs.
- •Ideal for cleaning and wiping surfaces.
- •Offers more than double the number of sheets of standard rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.