Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Perforated Roll Towels & Wipes, 2 Ply, 70 Sheets, 52.5 ft; 9", White, 30 PK 421970

Perforated Roll Towels & Wipes, 2 Ply, 70 Sheets, 52.5 ft; 9", White, 30 PK (Discontinued)

  • Mfr # 421970
  • Zoro # G4060461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421970
Zoro #
G4060461
UPC #
10073286647921
Country of Origin
United States

Dimensions

Sheet Size
11" x 9"
Roll Length
52.5 ft; 9"
Core Dia.
4.6"
Paper Towel Width
11"
Overall Length
20.75
Overall Height
22.75
Overall Width
13.625
Inside Diameter
1.665

Details

Paper Towel Type
Perforated Roll
Item
Towels & Wipes
Color
White
Number of Sheets
70
Ply
2
Material
Paper
Industry Type
General Purpose
Container Type
Roll
For Use With
DR7050A
Weight
13.12101

Description

TorkĀ® Perforated Towel Roll, 2-Ply, 11 x 9, White, 70/Roll, 30 Roll/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.