Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Perforated Roll Paper Towel, 2 Ply, 84 Sheets, 63 ft, White HB1990A

Perforated Roll Paper Towel, 2 Ply, 84 Sheets, 63 ft, White (Discontinued)

  • Mfr # HB1990A
  • Zoro # G4058115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB1990A
Zoro #
G4058115
UPC #
10073286617726
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Length
9 in
Sheet Size
11" x 9"
Roll Length
63 ft
Core Dia.
1.7 in
Paper Towel Width
11"
Overall Length
20.75

Details

Paper Towel Type
Perforated Roll
Item
Paper Towel
Color
White
Number of Sheets
84
Ply
2
Green Certification or Other Recognition
EcoLogo Certified
Material
Paper
Container Type
Roll

Description

TorkĀ® Universal Perforated Towel Roll, 2-Ply, 11 x 9, White, 84/Roll, 30Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.