Zoro Homepage

Perforated Roll Paper Towel Roll, 2 Ply, 84 Sheets, 60 ft, White, 30 PK

  • Mfr # HB1990A

  • Zoro # G314741665


product price: $56.89
/pk 30, $1.90/ea

Key Features

Paper Towel Type
Perforated Roll
Color
White
Roll Width
11 in
Sheet Width
11 in
Sheet Length
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB1990A
Zoro #
G314741665
UPC #
10073286617726
Country of Origin
United States

Dimensions

Roll Width
11 in
Sheet Width
11 in
Sheet Length
8 5/8 in
Sheet Size
8 5/8 in x 11 in
Roll Dia.
1.772 in
Roll Length
60 ft
Core Dia.
1 5/8 in

Details

Paper Towel Type
Perforated Roll
Item
Paper Towel Roll
Color
White
Number of Sheets
84
Ply
2
Material
Paper
Features
Compostable

Description

Paper Towel Rolls, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.