Zoro Homepage

Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 157.5 ft, White

  • Mfr # HB1995A

  • Zoro # G815960916


product price: $45.39
/pk 12, $3.78/ea

Key Features

Roll Width
11 in
Sheet Width
11 in
Roll Length
157.5 ft
Paper Towel Type
Perforated Roll
Number of Sheets
210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB1995A
Zoro #
G815960916
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
11 in
Sheet Width
11 in
Roll Length
157.5 ft
Roll Dia.
5.45 in
Core Dia.
1.7 in

Details

Item
Paper Towels
Paper Towel Type
Perforated Roll
Number of Sheets
210
Color
White
Ply
2
Material
Paper

Description

Tork Perforated Towels provide maximum absorbency for excellent spill holding power, using fewer towels. Featuring high-bulk, two-ply construction, these strong and soft towels hold together even on tough jobs. They are ideal for cleaning and wiping surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.