
Tork Perforated Roll Towel White, Certified Compostable, 30 x 84 Towels, HB1990A (Discontinued)
- Mfr # HB1990A
- Zoro # G9764826
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB1990A
Zoro #
G9764826
UPC #
-
Country of Origin
United States
Dimensions
Size
18.2 lbs
Core Dia.
1.7"
Width
11"
Roll Length
63 ft
Length
9"
Outside Diameter
4.6"
Details
Item
Perforated Towel Roll,2Ply,11"W,PK30
Material
Paper
Cleaning Cloth Style
Perforated Roll
Weight
17.845 lbs
Package Type
Roll
Application
Hand Drying; General Purpose
Recommended For
Dust; Lint; Liquid; Soil
Fragrance
Unscented
Standards
EcoLogo Certified
Color
White
Ply
2
Wipes per Container
84
Type
Perforated Roll Towels
Wipes Application
Ceramic; Fiberglass; Finished Wood; Glass; Metal; Plastic; Skin; Vinyl
Capacity
18.2 lbs
Description
Perforated Towel Roll,2Ply,11 In.W,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.