Performance Folded Wiper/Cloth Dispenser, 16.81x8.11x15.51, Red/Smoke (Discontinued)
- Mfr # 6540281
- Zoro # G4526913
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6540281
Zoro #
G4526913
UPC #
-
Country of Origin
Hungary
Dimensions
Overall Width
6.375
Overall Height
16.625
Overall Length
17.5
Details
Material
NONP
Color
Red
Weight
5.169004
Description
The TorkĀ® PerformanceTM Folded Wiper/Cloth Dispenser design protects sheets from dirt and offer an one-at-a time dispensing to reduce consumption and waste. Tork Performance is the next generation of Tork dispensers for professional wiping. The right combination of dispenser and wiper will boost productivity, while reducing your overall cost-in-use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.