Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2115
Zoro #
G1188862
UPC #
786261600325
Country of Origin
China
Dimensions
Width
2 in
Depth
1 7/8 in
Length
3 3/4 in
Manufacturers Warranty Length
5 yr
Length (Straight Wireway)
3 3/4 in
Description
Photocontrol, Mounting Fixed, 1/2 in Conduit, Flush, Voltage 120V AC, Max. Wattage 2000, Max. Incandescent Amps 16.7, Max. Ballast Amps 15.0, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 140 Degrees F, Length 3 3/4 in, Width 2 in, Depth 1 7/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Aluminum, Setting Dusk to Dawn, Standards cUL, UL Listed, Includes Lock Nut and Gasket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.