Compact Fluorescent, HID, Inductive, LED Photocontrol, 4,620 W, Gray, 3 sec Max, 2 sec Min

  • Mfr # 2022

  • Zoro # G0787631


product price:  $14.59
/ea

Key Features

Foot Candles On
1.0 to 5.0
Foot Candles Off
3 to 15
Temp. Range
-40 Degrees to 140 Degrees F
Description/Special Features
Built-In Delay of Up to 2 min Prevents False Switching, LED Rated
Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2022
Zoro #
G0787631
UPC #
786261600257
Country of Origin
China

Dimensions

Width
1 5/8 in
Manufacturers Warranty Length
5 yr
Depth
1 5/8 in
Length
4 7/8 in
Overall Height
4.88 in
Stem Diameter
1/2 in
Stem Thread Size
1/2''

Details

Item
Photocontrol
Foot Candles On
1.0 to 5.0
Foot Candles Off
3 to 15
Temp. Range
-40 Degrees to 140 Degrees F
Description/Special Features
Built-In Delay of Up to 2 min Prevents False Switching, LED Rated
Contact Form
SPST
For Use With
Decorative Lighting, Flood and Patio Lamp
Setting
Dusk to Dawn
Enclosure Type
Raintight
Includes
Gasket, Lock Nut
Standards
UL 773A
Housing Material
Polycarbonate
AC Operating Voltage
208-277V AC
Operating Temperature - Maximum
140 Degrees F
Indoor/Outdoor Usage
Outdoor
On Illumination - Maximum
5 fc
Series
2020
Compatible Lighting
Compact Fluorescent, HID, Inductive, LED
Off Illumination - Minimum
3 fc
On Illumination - Minimum
1 fc
Ballast Current - Maximum
0.416666667
Off Illumination - Maximum
15 fc
Time Delay - Maximum
3 sec
Body Color
Gray
Time Delay - Minimum
2 sec
Mounting Style
1/2 in Conduit, Stem and Swivel
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Moisture Resistant, Weather Resistant
Incandescent Current - Maximum
16.7 A
Wattage - Maximum
4,620 W

Description

Photocontrol, Mounting 1/2 in Conduit, 180 Degrees Swivel, Voltage 208 to 277V AC, Max. Wattage 4,620, Max. Incandescent Amps 16.7 A, Max. Ballast Amps 10 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 140 Degrees F, Length 4 7/8 in, Width 1 5/8 in, Depth 1 5/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL 773A, Includes Gasket, Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.