Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Photocontrol, 2,000 W, Gray, 3 sec Max, 2 sec Min

  • Mfr # 2001

  • Zoro # G1795044


product price: $11.99
/ea

Key Features

Foot Candles On
1.0 to 5.0
Foot Candles Off
3 to 15
Temp. Range
-40 Degrees to 140 Degrees F
For Use With
Decorative Lighting, Flood and Patio Lamp
Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001
Zoro #
G1795044
UPC #
786261600158
Country of Origin
China

Dimensions

Length
4 1/2 in
Depth
1 5/8 in
Width
1 5/8
Manufacturers Warranty Length
5 yr
Overall Height
4.13 in
Stem Thread Size
1/2''
Stem Diameter
1/2 in

Details

Item
Photocontrol
Foot Candles On
1.0 to 5.0
Foot Candles Off
3 to 15
Temp. Range
-40 Degrees to 140 Degrees F
For Use With
Decorative Lighting, Flood and Patio Lamp
Enclosure Type
Raintight
Standards
cULus
Setting
Dusk to Dawn
Includes
Gasket, Lock Nut
Contact Form
SPST
Description/Special Features
Built-In Delay of Up to 2 min Prevents False Switching, LED Rated
Housing Material
Polycarbonate
Incandescent Current - Maximum
16.7 A
Series
2001
Operating Temperature - Maximum
140 Degrees F
Body Color
Gray
AC Operating Voltage
120V AC
Mounting Style
Stem
Time Delay - Minimum
2 sec
Off Illumination - Maximum
15 fc
Time Delay - Maximum
3 sec
Features
Translucent Dome
Ballast Current - Maximum
0.416666667
Off Illumination - Minimum
3 fc
On Illumination - Maximum
5 fc
On Illumination - Minimum
1 fc
Operating Temperature - Minimum
-40 Degrees F
Wattage - Maximum
2,000 W
Indoor/Outdoor Usage
Outdoor
Compatible Lighting
LED
Resistance Properties
Moisture Resistant, Weather Resistant

Description

Photocontrol, Mounting 1/2 in Conduit, 180 Degrees Swivel, Voltage 120V AC, Max. Wattage 2,000, Max. Incandescent Amps 16.7 A, Max. Ballast Amps 15 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 140 Degrees F, Length 4 1/2 in, Width 1 5/8, Depth 1 5/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards cULus, Includes Gasket, Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.