Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nsi Tork Photocontrol, Turn-Lock, 105 to 130VAC 2005A

Photocontrol, Turn-Lock, 105 to 130VAC (Discontinued)

  • Mfr # 2005A
  • Zoro # G2806413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005A
Zoro #
G2806413
UPC #
786261620125
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Depth
2 3/16 in
Length
2 3/16 in
Width
3 3/16 in
Length (Straight Wireway)
2 3/16 in

Details

Item
Photocontrol
For Use With
Street, Highway and Other Luminaries Requiring Instant Response
Mounting
Turn-Lock
Voltage
105 to 130V AC
Max. Wattage
1000
Max. Incandescent Amps
8.3
Max. Ballast Amps
15.0
Foot Candles On
1.0 to 3.0
Foot Candles Off
2.25
Color
Gray
Temp. Range
-40 Degrees to 158 Degrees F
Contact Form
SPST
Description/Special Features
High Impact and Flammability Resistance
Standards
California Title 24, cUL, UL Listed
Setting
Dusk to Dawn
Enclosure Type
Raintight
Housing Material
Polypropylene
Mounting Style
Turn Lock
Body Color
Gray
Features
High Impact Resistance; Flammability Resistance

Description

Photocontrol, Mounting Turn-Lock, Voltage 105 to 130V AC, Max. Wattage 1000, Max. Incandescent Amps 8.3, Max. Ballast Amps 15.0, 1.0 to 3.0 Foot Candles On, 2.25 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 3/16 in, Width 3 3/16 in, Depth 2 3/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards California Title 24, cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.