Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Photocontrol, Turn-Lock, 105 to 130VAC 5001M

Photocontrol, Turn-Lock, 105 to 130VAC (Discontinued)

  • Mfr # 5001M
  • Zoro # G1978347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001M
Zoro #
G1978347
UPC #
786261610126
Country of Origin
China

Dimensions

Width
3 in
Length
3 in
Depth
2 3/16 in
Manufacturers Warranty Length
3 yr
Length (Straight Wireway)
3 in

Details

Item
Photocontrol
Mounting
Turn-Lock
For Use With
Street, Highway and Other Luminaries Needing Surge Protection
Voltage
105 to 130V AC
Max. Wattage
2000
Max. Incandescent Amps
16.7
Max. Ballast Amps
15.0
Foot Candles On
1.0 to 3.0
Foot Candles Off
5 to 15
Color
Gray
Temp. Range
-40 Degrees to 140 Degrees F
Setting
Dusk to Dawn
Housing Material
Polypropylene
Contact Form
SPST
Description/Special Features
Delayed Response to Prevent False Switching, 1 in Cadmium Sulfide Photocell
Standards
California Title 24, cUL, UL Listed
Enclosure Type
Raintight
Mounting Style
Turn Lock
Features
1 in Cadmium Sulfide Photocell, Delay Feature
Body Color
Gray

Description

Photocontrol, Mounting Turn-Lock, Voltage 105 to 130V AC, Max. Wattage 2000, Max. Incandescent Amps 16.7, Max. Ballast Amps 15.0, 1.0 to 3.0 Foot Candles On, 5 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 140 Degrees F, Length 3 in, Width 3 in, Depth 2 3/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards California Title 24, cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.