Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Photocontrol, Turn-Lock, 105 to 130VAC 5021M

Photocontrol, Turn-Lock, 105 to 130VAC (Discontinued)

  • Mfr # 5021M
  • Zoro # G0713711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5021M
Zoro #
G0713711
UPC #
786261610157
Country of Origin
China

Dimensions

Length
3 in
Manufacturers Warranty Length
3 yr
Width
3 in
Depth
2 3/16 in
Length (Straight Wireway)
3 in

Details

Item
Photocontrol
For Use With
Street, Highway and Other Luminaries Needing Surge Protection
Mounting
Turn-Lock
Voltage
105 to 130V AC
Max. Wattage
2000
Max. Incandescent Amps
16.7
Max. Ballast Amps
15.0
Foot Candles On
1.0 to 3.0
Foot Candles Off
5 to 15
Color
Gray
Temp. Range
-40 Degrees to 140 Degrees F
Contact Form
SPST
Standards
California Title 24, cUL, UL Listed
Enclosure Type
Raintight
Housing Material
Polypropylene
Description/Special Features
Delayed Response to Prevent False Switching, 1/2 in Cadmium Sulfide Photocell
Setting
Dusk to Dawn
Body Color
Gray
Features
1/2 in Cadmium Sulfide Photocell, Delay Feature
Mounting Style
Turn Lock

Description

Photocontrol, Mounting Turn-Lock, Voltage 105 to 130V AC, Max. Wattage 2000, Max. Incandescent Amps 16.7, Max. Ballast Amps 15.0, 1.0 to 3.0 Foot Candles On, 5 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 140 Degrees F, Length 3 in, Width 3 in, Depth 2 3/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards California Title 24, cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.