Tork
Photocontrol, Turn-Lock, 105 to 130VAC
- Mfr # 5403A
- Zoro # G1038843
$261.99
/ea
Subtotal: $261.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- For Use With Lighting Loads in Excess of the Capacity of the Photoelectric Control Contacts
- Mounting Turn-Lock
- Voltage 105 to 130V AC
- Max. Wattage 3,600
- Max. Incandescent Amps 25 A
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TORK Photocontrol, Flush, 208 to 277VAC 3002
- TORK LED Photocontrol Button, 120 to 277VAC ZB124
- TORK Photocontrol, 480VAC, Swivel Mounting ZSS480
- TORK LED Photocontrol Button, 120 to 277VAC ZB124WP
- TORK Photocontrol, 480VAC, Turn-Lock Mounting ZTL480
- TORK Photocontrol, 120-277VAC, Fixed Mounting ZS124
- TORK Photocontrol, Twist-Lock, CFL, 120V RKP503
- TORK Photocontrol, Twist-Lock, CFL, 208-277V RKP504
- TORK Photocontrol, Post Mount Button, LED/CFL RKP301
- INTERMATIC Photocontrol, 120V AC, 1800 W, 15 A, SPST, 1/2 in Male Pipe Thread, Polycarbonate, White/Gray K4121C
- GREENGATE Indoor Contct Input Photocell PPS-4
- Tork Lighting Photocontrols