Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5237A
Zoro #
G3482272
UPC #
786261788993
Country of Origin
China
Dimensions
Depth
2 3/16 in
Length
2 3/16 in
Manufacturers Warranty Length
5 yr
Width
3 1/8 in
Length (Straight Wireway)
2 3/16 in
Description
Photocontrol, Mounting Turn-Lock, Voltage 105 to 305V AC, Max. Wattage 1000, Max. Incandescent Amps 8.3, Max. Ballast Amps 15.0, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Blue, Temp. Range -40 Degrees to 158 Degrees F, Length 2 3/16 in, Width 3 1/8 in, Depth 2 3/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards ANSI, California Title 24, UL 773A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.