This item is Discontinued.

Nsi Tork Photocontrol, Turn-Lock, 105 to 305VAC 5737TZ

Photocontrol, Turn-Lock, 105 to 305VAC (Discontinued)

  • Mfr # 5737TZ
  • Zoro # G2249353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5737TZ
Zoro #
G2249353
UPC #
786261620101
Country of Origin
Mexico

Dimensions

Depth
2 3/16 in
Width
3 1/8 in
Manufacturers Warranty Length
3 yr
Length
2 3/16 in
Length (Straight Wireway)
2 3/16 in

Details

Item
Photocontrol
For Use With
Office Buildings, Restaurants, Billboards, Landscape Lighting
Mounting
Turn-Lock
Voltage
105 to 305V AC
Max. Wattage
1000
Max. Incandescent Amps
8.3
Max. Ballast Amps
15.0
Foot Candles On
5.0
Foot Candles Off
7.5
Color
Blue
Temp. Range
-40 Degrees to 158 Degrees F
Standards
ANSI, UL 773A
Enclosure Type
Raintight
Description/Special Features
Silicon Photosensor
Contact Form
SPST
Housing Material
Polypropylene
Setting
Dusk to Midnight, Early Morning to Dawn
Features
Silicon Diode Photocell
Mounting Style
Turn Lock
Body Color
Blue

Description

Photocontrol, Mounting Turn-Lock, Voltage 105 to 305V AC, Max. Wattage 1000, Max. Incandescent Amps 8.3, Max. Ballast Amps 15.0, 5.0 Foot Candles On, 7.5 Foot Candles Off, Color Blue, Temp. Range -40 Degrees to 158 Degrees F, Length 2 3/16 in, Width 3 1/8 in, Depth 2 3/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Midnight, Early Morning to Dawn, Standards ANSI, UL 773A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.