Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nsi Tork Photocontrol, Turn-Lock, 208 to 277VAC 5024M

Photocontrol, Turn-Lock, 208 to 277VAC (Discontinued)

  • Mfr # 5024M
  • Zoro # G0837042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024M
Zoro #
G0837042
UPC #
786261610164
Country of Origin
China

Dimensions

Depth
2 3/16 in
Width
3 in
Manufacturers Warranty Length
3 yr
Length
3 in
Length (Straight Wireway)
3 in

Details

Item
Photocontrol
Mounting
Turn-Lock
For Use With
Street, Highway and Other Luminaries Needing Surge Protection
Voltage
208 to 277V AC
Max. Wattage
4620
Max. Incandescent Amps
16.7
Max. Ballast Amps
10.0
Foot Candles On
1.0 to 3.0
Foot Candles Off
5 to 15
Color
Maroon
Temp. Range
-40 Degrees to 140 Degrees F
Description/Special Features
Delayed Response to Prevent False Switching, 1/2 in Cadmium Sulfide Photocell
Standards
California Title 24, cUL, UL Listed
Housing Material
Polypropylene
Enclosure Type
Raintight
Setting
Dusk to Dawn
Contact Form
SPST
Features
1/2 in Cadmium Sulfide Photocell, Delay Feature
Body Color
Maroon
Mounting Style
Turn Lock

Description

Photocontrol, Mounting Turn-Lock, Voltage 208 to 277V AC, Max. Wattage 4620, Max. Incandescent Amps 16.7, Max. Ballast Amps 10.0, 1.0 to 3.0 Foot Candles On, 5 to 15 Foot Candles Off, Color Maroon, Temp. Range -40 Degrees to 140 Degrees F, Length 3 in, Width 3 in, Depth 2 3/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards California Title 24, cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.