Zoro Homepage
This item is Discontinued.
Nsi Tork Photocontrol, Turn-Lock, 277VAC 5404-3A

Photocontrol, Turn-Lock, 277VAC (Discontinued)

  • Mfr # 5404-3A
  • Zoro # G2262766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5404-3A
Zoro #
G2262766
UPC #
786261810144
Country of Origin
United States

Dimensions

Depth
4 5/8 in
Length
8 15/16 in
Manufacturers Warranty Length
1 yr
Width
5 1/4 in
Length (Straight Wireway)
8 15/16 in

Description

Photocontrol, Mounting Turn-Lock, Voltage 277V AC, Max. Wattage 3600, Max. Incandescent Amps 10.8, Max. Ballast Amps 40.0, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Beige/Blue, Temp. Range -40 Degrees to 158 Degrees F, Length 8 15/16 in, Width 5 1/4 in, Depth 4 5/8 in, Enclosure Type Raintight, Contact Form 3PST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards California Title 24, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.