Zoro Homepage
This item is Discontinued.
Nsi Tork Photoelectric Control Recep, w/Gasket 2223

Photoelectric Control Recep, w/Gasket (Discontinued)

  • Mfr # 2223
  • Zoro # G2594672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2223
Zoro #
G2594672
UPC #
786261610256
Country of Origin
China

Dimensions

Outside Dia.
2.57 in
Overall Height
1.55 in

Details

Item
Photocontrol Receptacle
For Use With
TORK Photocontrols
Voltage
120 to 480V AC
Description/Special Features
12 in Leads
Includes
(2) Mounting Screws, 12 in Leads, Neoprene Gasket
Amps
15A
Compatible with Brand
Tork
Compatible Product Type
Photocontrols
Product Type
Locking Type Receptacle

Description

Photocontrol Receptacle, For Use With TORK Photocontrols, Outside Dia. 2.57 in, Overall Height 1.55 in, Voltage 120 to 480V AC, Amps 15A, Description/Special Features 12 in Leads, Includes (2) Mounting Screws, 12 in Leads, Neoprene Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.