Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6702A
Zoro #
G0860174
UPC #
786261165718
Country of Origin
China
Details
Item
Plug In Timer
Min. Time Setting
60 min
Max. Time Setting
9 hr
Voltage
125V AC
Watts
1,250 W
Receptacles
2
Max. On/Off Cycles
2
Color
Black
Indoor / Outdoor
Indoor/Outdoor
Battery Type
CR2032
Style
Plug In
Standards
cULus
Features
Wireless Control
Amps
10 A
Receptacle Type
5-15R
Description
Plug In Timer, Min. Time Setting 60 min, Max. Time Setting 9 hr, Max. On/Off Cycles 2, Voltage 125V AC, Watts 1,250 W, Amps 10 A, Indoor/Outdoor, Receptacles 2, Receptacle Type 5-15R, Color Black, Style Plug In, Battery Type CR2032, Features Wireless Control, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.