Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Plug In Timer, 1800 Watts, Digital, 125V 455E

Plug In Timer, 1800 Watts, Digital, 125V (Discontinued)

  • Mfr # 455E
  • Zoro # G1803551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455E
Zoro #
G1803551
UPC #
786261161031
Country of Origin
China

Details

Item
Plug-In Timer
Min. Time Setting
1 min
Max. Time Setting
7 day
Voltage
125V AC
Watts
1,800 W
Receptacles
2
Max. On/Off Cycles
20
Color
White
Style
Plug In
Amps
15 A
Indoor / Outdoor
Indoor
Standards
UL Listed
Type of Switch
Digital
Receptacle Type
(2) 5-15R
Features
7 Day Programming, Battery Backup, Manual Daylight Savings
Battery Type
NiMH
HP @ 120V
1/2 hp
Number of Gangs
1
Scheduling
7 Day
Standard
cULus
Application
Lighting
Voltage Rating
120 VAC
Action
Two Grounded Plug In
Mounting
Plug
NEMA Plug Configuration
5-15P
Type
indoor Plug In Timer
Current Rating - Maximum
15 A
Number of Receptacles
2
On/Off Cycles - Maximum
20
AC Voltage Rating
120V AC
Display Type
Digital
Wattage - Maximum
1,800 W
Indoor/Outdoor Usage
Indoor
Time Setting - Minimum
1 min
Astronomic Functionality
Not Astronomic
Body Color
White
NEMA Receptacle Configuration
5-15R
Horsepower @ 120V - Maximum
1/2 hp
Time Setting - Maximum
7 day

Description

Plug-In Timer, Min. Time Setting 1 min, Max. Time Setting 7 day, Max. On/Off Cycles 20, Voltage 125V AC, Watts 1,800 W, Amps 15 A, HP @ 120V 1/2 hp, Type of Switch Digital, Indoor, Receptacles 2, Receptacle Type (2) 5-15R, Color White, Style Plug In, Number of Gangs 1, Battery Type NiMH, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.