Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Plug In Timer, Black, Outdoor, 125V, Mchnicl 602B

Plug In Timer, Black, Outdoor, 125V, Mchnicl (Discontinued)

  • Mfr # 602B
  • Zoro # G1803271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602B
Zoro #
G1803271
UPC #
786261161062
Country of Origin
China

Details

Item
Plug-In Timer
Min. Time Setting
30 min
Max. Time Setting
30 min, 23 hr
Voltage
120V AC
Watts
500 W
Receptacles
2
Max. On/Off Cycles
24
Color
Black
Battery Type
NiMH
Style
Plug In
Receptacle Type
5-15R
Type of Switch
Mechanical
Standards
California Title 24, cUL, UL Listed
Number of Gangs
2
Indoor / Outdoor
Indoor/Outdoor
Features
Manual On Switch
NEMA Plug Configuration
5-15P
Current Rating - Maximum
15 A
Wattage - Maximum
500 W
NEMA Receptacle Configuration
5-15R
Indoor/Outdoor Usage
Outdoor
On/Off Cycles - Maximum
24
Horsepower @ 120V - Maximum
1/3 hp
Number of Receptacles
2
Time Setting - Maximum
24 hr
Time Setting - Minimum
30 min
Body Color
Black
Application
Lighting, Pump Controls, Sprinklers
Display Type
Digital
Compatible Lighting
Compact Fluorescent, LED
AC Voltage Rating
125V AC

Description

Plug-In Timer, Min. Time Setting 30 min, Max. Time Setting 30 min, 23 hr, Max. On/Off Cycles 24, Voltage 120V AC, Watts 500 W, Type of Switch Mechanical, Indoor/Outdoor, Receptacles 2, Receptacle Type 5-15R, Color Black, Style Plug In, Number of Gangs 2, Battery Type NiMH, Features Manual On Switch, Standards California Title 24, cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.