This item is Discontinued.

Tork Tork Alcohol-Free Foam Hand Sanitizer S4, Alcohol-Free Alternative, 6 x 1L, 401213 401213

Tork Alcohol-Free Foam Hand Sanitizer S4, Alcohol-Free Alternative, 6 x 1L, 401213 (Discontinued)

  • Mfr # 401213
  • Zoro # G901956014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401213
Zoro #
G901956014
UPC #
-
Country of Origin
Mexico

Dimensions

Size
1 L
Overall Width
7.75
Overall Height
10.5
Overall Length
11.375

Details

Hygiene Form
Foam
Fragrance
Unscented
Packaging Type
Bottle
Color
Clear
Item
Hand Sanitizers
Net Weight
15.278 lbs
Refill Type
Foam
For Use With
Tork® S4 Foam Skincare Dispensers, Stands, and Mounting Kits - 466000, 466100, 570010, 570018, 570038, 571501, 571508, 571600, 571608
Includes
Six bottles per carton
Material
NONP

Description

Tork® Premium Alcohol-Free Foam Hand Sanitizer provides an alcohol-free alternative to efficient hand hygiene, sanitizing and disinfecting hands quickly without water. Perfect for critical needs healthcare environments, food processing and food preparation areas. Suitable for use with Tork skincare dispensers for soap and hand sanitizers with proven easy-to-use design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.