
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250610
Zoro #
G7570379
UPC #
10073286656312
Country of Origin
United States
Dimensions
Paper Towel Width
10.13"
Overall Height
10.875
Length
12.75"
Overall Length
18.625
Overall Width
15.25
Details
Color
White
Ply
1
Container Type
Pack
Application
Bathrooms; General Purpose; Hand Drying; Washrooms
For Use With
247549A, 554028A, 554020A
Weight
14.201 lbs
Capacity
14.2 lbs
Standards
LEED Applicable
Sheets per Roll
125
Material
Paper
Uses Dispenser
Tork® H25 Multifold and C-Fold Towel Dispensers - 73TR
Description
Tork® Premium C-Fold Hand Towel, 10.13 x 12.75, White, 125/Pack, 16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.