Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tork 1 L Foam Bottle 401701

1 L Foam Bottle (Discontinued)

  • Mfr # 401701
  • Zoro # G306485782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401701
Zoro #
G306485782
UPC #
-
Country of Origin
Germany

Dimensions

Size
1 L

Details

Fragrance
Unscented
Application
General Purpose; Hand
Hygiene Form
Foam
Packaging Type
Bottle
For Use With
Tork® S4 Foam Skincare Dispensers, Stands and Mounting Kits 466000, 466100, 570010, 570018, 570038, 571501, 571508, 571600, 571608
Color
Clear
For Use On
Bacteria; Dirt; Grime
Standards
EcoLogo Certified; Green Seal Certified; Health Canada Certified; NSF E1 Certified
Features
Ideal for Sensitive Skin—SLS/sulphate free.

Description

Tork Premium Extra Mild Soap is ideal for everyday hand washing in schools, restaurants, nursing homes, and mixed populations. Suitable to use with Tork Skincare dispensers for soap and hand sanitizers with proven easy-to- use design. Promotes good hand hygiene.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.