Zoro Homepage
This item is Discontinued.
Tork Tork Extra Mild Liquid Soap S1, No fragrance added, 6 x 1L, 400011 400011

Tork Extra Mild Liquid Soap S1, No fragrance added, 6 x 1L, 400011 (Discontinued)

  • Mfr # 400011
  • Zoro # G604417836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400011
Zoro #
G604417836
UPC #
-
Country of Origin
Mexico

Dimensions

Container Size
1 L
Size
1 L

Details

Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Unscented
Color
White
Standards
EcoLogo Certified; Green Seal Certified; Health Canada Certified; NSF E1 Certified
Cleaner Container Type
Bottle
For Use With
Tork® S1 Liquid Skincare Dispensers 570020A, 570028A
Application
General Purpose; Hand
Hygiene Form
Liquid
For Use On
Bacteria; Dirt; Grime
Packaging Type
Bottle
Soap/Lotion Type
Liquid

Description

Tork Extra Mild Soap Liquid S1:
Tork Extra Mild Liquid Soap is formulated for gentleness, with no fragrance or dyes added. This soap has been dermatologically tested for good skin compatability. Featuring a rich and soothing lather, this formula helps reduce the risk of irritation for everyday hand hygiene. This formula is triple-certified by Green Seal, Ecologo, and NSF to support sustainability goals. Tork Extra Mild Liquid Soap is compatible with Tork S1 liquid soap and sanitizer skincare dispensers to promote good hand hygiene with a sealed system and sleek design.


  • •Mild, dermatologically tested, skin caring ingredients care for sensitive skin when frequent handwashing is needed.
  • •Premium formula delivers a skincare product free of dyes, fragrances and gluten.
  • •High capacity ensures portion control and prevents overuse.
  • •Refilling done in three seconds, conveniently allowing ''load and flow''.
  • •Ideal for everyday handwashing in schools, restaurants, nursing homes and mixed populations.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.