Premium Extra Mild Soap, Unscented, 1 L Refill, 6PK
Mfr # 400029
Zoro # G311242165
product price: $77.15
/pk 6, $12.86/ea
Free Shipping & Returns
Key Features
Container Size
1 L
Fragrance
Unscented
Application
General Purpose; Hand
Size
1 L
Standards
EcoLogo Certified; Green Seal Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400029
Zoro #
G311242165
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 L
Size
1 L
Details
Fragrance
Unscented
Application
General Purpose; Hand
Standards
EcoLogo Certified; Green Seal Certified
For Use On
Bacteria; Dirt; Grime
Soap/Lotion Type
Liquid
Color
Clear
Description
Tork Premium Extra Mild Soap is ideal for everyday hand washing in schools, restaurants, nursing homes, and mixed populations. Suitable to use with Tork Skincare dispensers for soap and hand sanitizers with proven easy-to- use design. Promotes good hand hygiene.
- •Mild, dermatologically tested, skin caring ingredients care for sensitive skin when frequent handwashing is needed.
- •Premium formula delivers a skincare product free of dyes, fragrances and gluten.
- •High capacity ensures portion control and prevents overuse.
- •Refilling done in three seconds, conveniently allowing ''load and flow''.
- •Ideal for everyday handwashing in schools, restaurants, nursing homes and mixed populations.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.