Premium Facial Tissue, 2-Ply, White, 100 Sheets/Box, PK30 (Discontinued)
- Mfr # TF6920A
- Zoro # G4228504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF6920A
Zoro #
G4228504
UPC #
10073286635164
Country of Origin
United States
Dimensions
Width
4.8031
Height
2.0472
Length
9.3701
Overall Height
18.5
Overall Length
14.375
Overall Width
10.875
Details
Item
Facial Tissue
Ply
2
Color
White
Number of Sheets
100
Box Type
Flat
Material
PAPER
Features
Absorbent, Low Linting, Soft
Application
Face
Weight
10.750009
Description
TorkĀ® Premium Facial Tissue, 2-Ply, White, 100 Sheets/Box, 30 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.