Premium Hardwound Paper Towels, 1 Ply, 720 Sheets, 600 ft, White

  • Mfr # 8030630

  • Zoro # G511418032


product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Product Series
Premium
Sheet Width
8 in
Roll Length
600 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8030630
Zoro #
G511418032
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
8 in
Roll Length
600 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Premium
Number of Sheets
720
Ply
1

Description

The Tork® Premium Hand Towel Roll is designed for a premium hand drying experience. Brilliant white for a clean, hygienic appearance and helps to reinforce an upscale image. Reduces waste and cost when combined with compatible Tork dispensing systems. Made from superior quality fibers, providing premium appearance and comfort. Cloth-like hand feel, strong and absorbent. Comes in a convenient easy carry case.


  • • Designed for premium hand-drying experience.
  • • Brilliant white for a clean, hygienic appearance and helps to reinforce an upscale image.
  • • Reduces waste and cost when combined with compatible Tork® dispensing systems.
  • • Convenient easy carry case.
  • • Cloth-like hand feel, strong and absorbent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.