Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Tork Luxury Soft Liquid Soap, Rose Scent, 6 x 1L, 400012 400012

Tork Luxury Soft Liquid Soap, Rose Scent, 6 x 1L, 400012 (Discontinued)

  • Mfr # 400012
  • Zoro # G204417533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400012
Zoro #
G204417533
UPC #
-
Country of Origin
Mexico

Dimensions

Container Size
1 L
Size
1 L

Details

Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Soft Rose
For Use With
Tork® S1 Liquid Skincare Dispensers - 570020A, 570028A
Application
General Purpose; Hand
Soap/Lotion Type
Liquid
For Use On
Bacteria; Dirt; Grime
Packaging Type
Bottle
Hygiene Form
Liquid
Cleaner Container Type
Bottle
Color
Violet

Description

Tork Luxury Soft Liquid Soap S1
This soap is formulated with moisturizing ingredients and a pleasant rose scent for a satisfying hand hygiene experience. With a rich volume, this formula is developed to provide a luxurious lather to cleanse the hands. Tork Luxury Soft Liquid soap is dermatologically tested for good skin compatibility. This luxurious soap complements high-end environments, helping to leave a positive impression on visitors. Tork Luxury Soft Liquid soap is compatible with Tork S1 Liquid Soap and Sanitizer Skincare dispensers which help promote good hand hygiene with a sleek design and sealed system.


  • •Mild dermatologically tested skin caring ingredients care for sensitive skin when frequent handwashing is needed.
  • •Free of dyes, fragrances and gluten.
  • •Premium formula is gentle on skin but mild enough for frequent hand washing.
  • •Refilling done in three seconds conveniently allowing ''load and flow''.
  • •Bottle is made from recyclable plastic and fully collapsible to reduce waste.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.