Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nsi Tork Premium Soft Xpress White with Blue Leaf 3-Panel 2-Ply Multifold Paper Towels, 2160PK MB579

Premium Soft Xpress White with Blue Leaf 3-Panel 2-Ply Multifold Paper Towels, 2160PK (Discontinued)

  • Mfr # MB579
  • Zoro # G110080753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB579
Zoro #
G110080753
UPC #
400725009522
Country of Origin
United States

Description

TORK Xpress Hand Towel System: The soft, Premium paper towel in white impresses with its high-quality look. TORK Xpress is a top-of-the-line dispenser and towel system for when making an impression is important. These products complement the high-quality finish and materials of a luxurious washroom - adding to the overall experience and fitting in seamlessly - The art of impressing your guests starts here. Putting Sustainability to Work: The combination of ergonomic packaging, consumption-reducing systems, zero chlorine chemicals and third-party certified products assure that all TORK customers are investing not only in innovative hygiene products but also in pro-actively making sustainable choices for their businesses.White, soft paper towels in premium quality - suitable for H2 TORK Xpress hand towel dispenser systems: top-of-the-line dispensers in both wall-mounted sizes as well as countertop, in 3 attractive stylesQuickDry strongest, most absorbent towels: thanks to the TORK QuickDry technology, the advanced disposable hand towels allow thorough and gentle drying without overuseFSC certified and EPA compliant - for eco-conscious, low-impact washrooms: the bathroom paper towels are created from responsibly managed forests - reduced environmental impactErgonomic packaging with TORK easy handling: reduces the risk of injuries and complicated transportation - scissor-free opening, integrated handle cut-outs and simple to dispose1 x carton includes 16-packs: 135 multi-fold towels per pack/total 2160 towels - unfolded 9.125 in. x 9.5 in. folded 9.125 in. x 3.2 in. 2-ply whiteSuitable for: TORK Xpress countertop multi-fold hand towel dispenser 302030, 302020 and 302028, TORK Xpress wall-mounted multi-fold hand towel dispenser 463002, 552020 and 552028, TORK Xpress Mini wall-mounted multi-fold hand towel dispenser 552120 and 552228, TORK multi-fold and C-Fold hand towel dispenser 73TR and TORK multi-fold hand towel dispenser 78T1Professional hygiene solutions from TORK: TORK offers well-thought-out hygiene concepts for companies and facilities with a wide range of requirements for washroom solutions, our products combine quality, functionality and cost-effectiveness - an efficiency which reduces waste and is trusted among businesses and clients worldwide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.