This item is Discontinued.

Tork Premium Xpressnap Interfold Dispenser Napkins, 2-Ply, 13x8.5, White, PK4000, 4000PK 13680

Premium Xpressnap Interfold Dispenser Napkins, 2-Ply, 13x8.5, White, PK4000, 4000PK (Discontinued)

  • Mfr # 13680
  • Zoro # G205674720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13680
Zoro #
G205674720
UPC #
-
Country of Origin
Austria

Dimensions

Napkin Folded Dimensions
6.5"
Width
13"
Length
8.5"
Depth
8.5"

Details

Item
Napkins
Color
White
Napkin Style
Elegant Leaf
Ply
2
Disposables Product Grouping
Dispenser
Material
Paper
Includes
Includes eight packs of 500 napkins each, 4,000 napkins per carton
Weight
23.41 lbs
For Use With
N4 Tork Xpressnap Napkin Dispensers

Description

Serve your guests a memorable experience! Tork Premium Extra Soft Xpressnap Dispenser Napkins' ONE-AT-A-TIME dispensing design ensures that patrons use fewer napkins and touch only the napkin they use, improving hygiene and reducing consumption by at least 25%, when compared to traditional dispenser napkins. Unique case pack solution, each bundle is packaged in poly wrap for improved hygiene and handling. Featuring the Tork Easy Handling carry box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.