This item is Discontinued.

Tork Premium Xpressnap Interfold Dispenser Napkins, 2-Ply, 8.5x8.5, White, PK4000 13681

Premium Xpressnap Interfold Dispenser Napkins, 2-Ply, 8.5x8.5, White, PK4000 (Discontinued)

  • Mfr # 13681
  • Zoro # G003665968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13681
Zoro #
G003665968
UPC #
-
Country of Origin
Austria

Dimensions

Width
8.5"

Details

Napkin Color
White
Napkin Fold Type
Café
Material
Paper

Description

Serve your guests a memorable experience! Tork Premium Extra Soft Xpressnap Dispenser Napkins' ONE-AT-A-TIME dispensing design ensures that patrons use fewer napkins and touch only the napkin they use, improving hygiene and reducing consumption by at least 25%, when compared to traditional dispenser napkins. Unique case pack solution, each bundle is packaged in poly wrap for improved hygiene and handling. Featuring the Tork Easy Handling carry box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.