Pushbutton Brass Weatherproof 48V

  • Mfr # TA1786B

  • Zoro # G1645213


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Material
Brass
Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1786B
Zoro #
G1645213
UPC #
786261960900
Country of Origin
China

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Material
Brass
Material
Cast Brass
Features
Weatherproof Construction
Input Voltage
48V
Type
Weatherproff Push Button
Switch Action
Push Button
Application
Bells-Buzzers-Horns
Operation Type
Push Button
Power Source
48V
ADA Compliant
No
Operation Style
Manual
Product Type
Exit Push Button

Description

Exit Push Button, Switch Action Push Button, Material Cast Brass, Input Voltage 48V, ADA Compliant No, Features Weatherproof Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.