RollNap Roll Napkin Dispenser, 8.25w x 11d x 10h, Granite (Discontinued)
- Mfr # 21GR
- Zoro # G7570738
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21GR
Zoro #
G7570738
UPC #
73286111203
Country of Origin
United States
Dimensions
Overall Length
11.25
Overall Height
10.5
Overall Width
8.625
Depth
11"
Height
10"
Width
8.25"
Details
Weight
3.7 lbs
For Use With
Tork® N5 RollNap® Dispenser Napkins - DR7050A
Color
Granite
Material
Plastic
Description
Tork® RollNap Roll Napkin Dispenser, 8.25w x 11d x 10h, Granite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.