
Single Fold Paper Towel, 1 Ply, 250 Sheets Sheets, Nature, 16 PK (Discontinued)
- Mfr # SK1850A
- Zoro # G4057442
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK1850A
Zoro #
G4057442
UPC #
10073286617429
Country of Origin
United States
Dimensions
Sheet Size
9.1" x 10.25"
Paper Towel Width
9.1"
Overall Length
21.625
Overall Width
14.375
Overall Height
9.875
Details
Paper Towel Type
Single Fold
Item
Paper Towel
Color
Nature
Number of Sheets
250 Sheets
Ply
1
Fold Type
Single Fold
Material
PAPER
Green Environmental Attribute
0.2, Yes
Green Certification or Other Recognition
EPA, EcoLogo, Green Seal
Uses Dispenser
Tork H22 - Singlefold Hand Towel Dispensers
Container Type
Pack
Application
Hand
Recycled Content
0% Fiber
Features (Not in FGL)
Soft, Embossed, Absorbent, Wet Strength
Weight
20.639017
For Use With
7432000, 7232000
Description
TorkĀ® Universal Singlefold Hand Towel, 9.13 x 10.25, Natural, 250/Pack,16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.