Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Single-Fold Towels & Wipes, 1 Ply, 250 Sheets, 10.25", White, 16 PK SB1840A

Single-Fold Towels & Wipes, 1 Ply, 250 Sheets, 10.25", White, 16 PK (Discontinued)

  • Mfr # SB1840A
  • Zoro # G4060005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1840A
Zoro #
G4060005
UPC #
10073286617412
Country of Origin
United States

Dimensions

Sheet Size
9.1" x 10.25"
Roll Length
10.25"
Paper Towel Width
9.13"
Overall Length
22.625
Overall Width
15
Overall Height
9.875

Details

Paper Towel Type
Single-Fold
Item
Towels & Wipes
Color
White
Number of Sheets
250
Ply
1
Green Environmental Attribute
Yes
Uses Dispenser
Suitable for: Tork Singlefold Hand Towel Dispenser 70WM1
Green Certification or Other Recognition
EcoLogo
Container Type
Pack
Fold Type
Single Fold
Industry Type
General Purpose
Material
Paper
Application
Hand
Features (Not in FGL)
Absorbent, Embossed
For Use With
7432000, 7232000
Weight
22.371018

Description

TorkĀ® Universal Singlefold Hand Towel, 9.13 x 10.25, White, 250/Pack,16 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.